
Artisana 12x12 in. Silver White Polished, Textured, Foiled Stone Block Basketweave Mosaic Tile, 5PK
Mfr # APLBST8802A
Zoro # G322810223
original price: $186.99 , new price: $158.99 , 14 percent off
new price: $158.99
/pk 5, $31.80/ea
Free Shipping & Returns
Key Features
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Color
Silver White
Shape
Square
Coverage Area
4.83 Sq. ft/ Carton
Finish
Polished, Textured, Foiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLBST8802A
Zoro #
G322810223
UPC #
199793000547
Country of Origin
China
Dimensions
Size
12 in x 12 in
Length
12 in
Width
12 in
Details
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Color
Silver White
Shape
Square
Coverage Area
4.83 Sq. ft/ Carton
Finish
Polished, Textured, Foiled
Style
Block Basketweave
Material
Stone
Description
Artisana 12x12 in. Silver White Polished, Textured, Foiled Stone Block Basketweave Mosaic Wall and Floor Tile (4.83 sq ft/case, 5-Pack). Bring movement and texture into your space with the Silver White Basketweave Mosaic. Crafted from polished and foiled stone in a mix of silver and white shades, this 11.8x11.8 mesh-mounted sheet features a woven block pattern that creates a modern patchwork effect. The alternating finishes smooth, textured, and shimmering, catch light in different ways, giving walls and surfaces depth and character. Ideal for kitchen backsplashes, shower walls, laundry rooms, and fireplace surrounds, it also works on light-traffic residential floors where style matters as much as function. Heat resistant up to 150 deg F, it can be installed confidently behind cooktops or near fireplaces. Whether paired with crisp white cabinetry for a clean spa-like vibe or with darker tones for bold contrast, this mosaic turns everyday walls into conversation pieces. Durable, easy to maintain, and versatile in design, it’s a smart way to add artistry to modern interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.