
Artisana 12x12 in. Silver White Textured, Foiled Stone Arabesque Lantern Mosaic Wall Tile, 5PK
Mfr # APLBRJ882A
Zoro # G322810230
product price: $340.99
/pk 5, $68.20/ea
Free Shipping & Returns
Key Features
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Textured, Foiled
Length
12 in
Coverage Area
5 Sq. ft/ Carton
Style
Arabesque Lantern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLBRJ882A
Zoro #
G322810230
UPC #
199793000516
Country of Origin
China
Dimensions
Length
12 in
Size
12 in x 12 in
Width
12 in
Details
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Textured, Foiled
Color
Silver White
Coverage Area
5 Sq. ft/ Carton
Style
Arabesque Lantern
Material
Stone
Shape
Arabesque
Description
Artisana 12x12 in. Silver White Textured, Foiled Stone Arabesque Lantern Mosaic Wall Tile (5 sq ft/case, 5-Pack). Silver White Arabesque Mosaic is crafted from natural stone in a blend of shimmering silver and crisp white tones, finished with a foiled and textured surface that captures light and adds striking dimension. Each 12x12 mesh-mounted sheet showcases the classic arabesque lantern shape, creating a timeless pattern with a modern metallic twist. Ideal for kitchen backsplashes, shower walls, fireplace surrounds, bar fronts, and accent walls, this mosaic instantly elevates any space. The combination of polished silver sheen and white stone depth makes it versatile enough to pair with bright cabinetry for a spa-inspired look or with dark finishes for dramatic contrast. Heat resistant up to 150 deg F and approved for indoor walls, shower walls, and even steam rooms, this design-forward mosaic blends durability with artistry. The unique foiled texture gives surfaces a glamorous yet refined finish that customers love for everyday living spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.