Shop APOLLO TILE
See all product information
Create Account
Artisana 12x12 in. White Silver Polished, Textured, Foiled Stone Linear Stack Mosaic Tile, 5PK
- Mfr # APLBST8801A
- Zoro # G822810204
product price:Â
$
216.99
/pk of 5, $43.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Size
12 in x 12 in
Material
Stone
Shape
Sticks, Linear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLBST8801A
- Zoro #
- G822810204
- UPC #
- 199793000530
- Country of Origin
- China
- Material
- Stone
- Shape
- Sticks, Linear
- Color
- White Silver
- Style
- Linear Stack
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
- Finish
- Polished, Textured, Foiled
- Coverage Area
- 4.83 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 12 in
- Size
- 12 in x 12 in
Description
Artisana 12x12 in. White Silver Polished, Textured, Foiled Stone Linear Stack Mosaic Wall and Floor Tile (4.83 sq ft/case, 5-Pack). Silver White Linear Mosaic combines polished, textured, and foiled stone strips in a modern stacked layout, blending shimmering silver with crisp white tones. The mix of finishes creates depth and light play, giving walls a stylish, dimensional look. Each 11.8x11.8 mesh-mounted sheet is easy to install and forms a sleek linear design perfect for kitchen backsplashes, shower walls, fireplace surrounds, laundry rooms, and accent walls. The variation of textures, from smooth polished to foil shimmer and lightly pitted stone, adds a unique designer touch that works with both modern and transitional spaces. Approved for indoor walls and light-traffic residential floors, it is heat resistant up to 150 deg F, making it suitable behind stoves or near fireplaces. Pair it with stainless steel appliances for a contemporary kitchen or with warm cabinetry for contrast. Durable and easy to maintain, this mosaic brings a chic, modern edge to everyday spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.