
Artisana 12x12 in. White Silver Textured, Foiled Stone Hexagon Mosaic Tile (5.08 sq ft/case) 5PK (Discontinued)
- Mfr # APLHEX883A
- Zoro # G622811203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLHEX883A
Zoro #
G622811203
UPC #
199793000998
Country of Origin
China
Dimensions
Size
12 in x 12 in
Length
12 in
Width
12 in
Details
Style
Hexagon
Finish
Textured, Foiled
Shape
Hexagon
Color
White Silver
Coverage Area
5.08 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Marble
Description
Artisana 12x12 in. White Silver Textured, Foiled Stone Hexagon Mosaic Wall and Floor Tile (5.08 sq ft/case, 5-Pack). The White Hex Mosaic turns geometry into art. Each hexagonal piece carries a brushed silver-white tone with a delicate foiled texture that catches light like woven metal. The subtle crosshatch pattern adds movement and shadow, giving the surface an almost fabric-like shimmer while keeping a cool, modern edge. Crafted from natural stone and mounted on mesh for easy installation, this mosaic blends craftsmanship with modern sophistication. It’s ideal for feature walls, fireplaces, or vanity backsplashes, where texture and light become part of the design. The textured, foiled finish creates quiet contrast; pairing beautifully with polished marble, black hardware, or glass accents. Use it to elevate minimalist spaces or add structure to neutral interiors. Whether installed vertically or horizontally, the hex layout introduces a rhythm that feels deliberate and architectural.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.