Artisana 3x12 in. White Textured Bianco Carrara Etched Linear Wave Elongated Subway Tile, 20PK
- Mfr # APLEFT8802CAA
- Zoro # G522810207
product price:Â
$
276.99
/pk of 20, $13.85/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
3 in
Size
3 in x 12 in
Material
Carrara
Shape
Brick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLEFT8802CAA
- Zoro #
- G522810207
- UPC #
- 199793000615
- Country of Origin
- China
- Material
- Carrara
- Shape
- Brick
- Color
- White
- Style
- Etched Linear Wave
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Finish
- Textured
- Coverage Area
- 5 Sq. ft/ Carton
Dimensions
- Length
- 12 in
- Width
- 3 in
- Size
- 3 in x 12 in
Description
Artisana 3x12 in. White Textured Bianco Carrara Etched Linear Wave Elongated Subway Wall and Floor Tile (5 sq ft/case, 20-Pack). Bring the elegance of Carrara marble into your space with this Etched Waves Carrara tile. The soft white base, accented by subtle grey veining, is enhanced with a linear etched texture that creates a flowing wave-like effect across each 3x12 piece. Its refined look makes it a favorite for bathrooms, kitchens, and living areas where both beauty and durability matter. Suitable for indoor walls, shower walls, light traffic floors, high-traffic residential floors, outdoor settings, and commercial wall applications, this tile offers versatile design possibilities. It also performs well in shower floors and heat-exposed areas up to 150 deg F, ensuring resilience alongside style. Not recommended for steam rooms, swimming pools, or light commercial floors, this Carrara piece is best used in thoughtfully planned interiors and exteriors. With its timeless marble aesthetic and textured finish, it brings character and sophistication to both contemporary and classic settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.