Ash Gray 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88098M-15A

  • Zoro # G311320269


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Ash Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88098M-15A
Zoro #
G311320269
UPC #
840175525225
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Ash Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Matte, Glossy
Coverage Area
0.5 sq. ft

Description

If you're going for a contemporary tile design, a matte glass liner is exactly what you need to finish off your project! Add the ultimate touch to your backsplash, shower or floor tiles with this easy to install flat tile trim. It does an absolutely perfect job of edging your tiles and avoids the ends to chip or crack. Neaten up the exposed edges while improving the appearance of your tiled area. As a bonus, glass liners are water-resistant! Its weather-resistant properties make it a suitable candidate for inside and outside installations. If youre tiling halfway up a wall, framing a statement tile design, or have a row of tiles that need the edges covered up, this glass pencil tile is a stylish solution. Use it to put a contemporary spin on a stone tile design, or to complement glass backsplash tiles that need a seamless trim.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products