Ash Gray 11.8 in x 11.8 in Glass Matte Floor and Wall Mosaic Tile 9.67 sqft/case, 10PK
- Mfr # APLA88098M 1X1A
- Zoro # G711319733
Key Features
Specifications
Details
- MFR #
- APLA88098M 1X1A
- Zoro #
- G711319733
- UPC #
- 840175531875
- Country of Origin
- China
- Color
- Ash Gray
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls, Feature Wall, Pools and More
- Material
- Glass
- Shape
- 1x1 mosaic
- Finish
- Matte
- Coverage Area
- 9.67 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.16 in
Description
This matte glass mosaic tile is a strikingly beautiful alternative to polished glass with its opaque surface that lends a more contemporary feel. Its traditional 1x1 mini square pattern and one-tone monochrome palette lets the eye focus on its satin-like surface. The best feature of our matte glass tile is that it comes with zero water absorption and resistance to stains, making it a low maintenance option for your home or commercial designs. Designing a glass mosaic backsplash will add decorative flair to your bathroom or kitchen while reflecting natural light to create a welcoming ambiance. These square glass mosaics are sure to make an impact especially when paired with different glass tiles and a contrasting grout color. As an alternative to monochrome square tile design, you can sprinkle square tiles of different colors into your decor to give your backsplash designs a more playful look.
- Weight and Dimension: Individual tile - 1- in x 1- in, Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.156- in, Sq ft per sheet- 0.967, Sheets per box- 10, Sq ft per box- 9.67
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls, Feature Wall, Pools and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.