
Ashen Grey Oval 4.51 sq.ft 11.2"x11.6" Marble Mosaic Tile
Mfr # APLSV99OV1EC42
Zoro # G2546569
product price: $162.99
/eaSold in multiples of 5 for $814.95
Free Shipping & Returns
Key Features
Length
11.6"
Width
11.2"
Thickness
0.37"
Material
Marble
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSV99OV1EC42
Zoro #
G2546569
UPC #
-
Country of Origin
China
Dimensions
Length
11.6"
Width
11.2"
Thickness
0.37"
Details
Material
Marble
Shape
Oval
Color
Beige
Tile Use
bathroom walls, kitchen backsplash, shower walls, shower floors, steam room and more
Finish
Polished
Application
Indoor/Outdoor
Description
- •Weight and Dimension: Mosaic sheet 11.2-in W x 11.6-in L, Thickness- 0.375-in, Sq ft per sheet- 0.9, sheets per box- 5, Sq ft per box- 4.51
- •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- •Attached to a mesh backing for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.