
Aureate 19.69inx39.37in Natural Light Beige Porcelain Rectangle Wall Floor Tile 15.99 sqft/cs, 3PK
Mfr # ROC88IVR2040A
Zoro # G611637890
product price:Â $253.99
/pk 3, $84.66/ea
Sold in multiples of 4 for $1,015.96
Item requires special delivery charges. A $33.75 per item surcharge will be applied.
Key Features
Length
39.37 in
Width
19.69 in
Thickness
9.65mm
Size
19.69 in x 39.37 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROC88IVR2040A
Zoro #
G611637890
UPC #
840175584444
Country of Origin
Spain
Dimensions
Length
39.37 in
Width
19.69 in
Thickness
9.65mm
Size
19.69 in x 39.37 in
Details
Material
Porcelain
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Rectangle
Finish
Natural
Application
Indoor/Outdoor
Coverage Area
15.99
Description
Are you ready to make a lasting impression in any space? Introducing the light beige rectangle large format natural rectified porcelain tile. This durable beige porcelain tile adds a luxurious touch, sure to fire up your inner designer and reignite the space with excitement. Perfect for residential and commercial areas alike, these natural rectified tiles achieve a flawless seamless look while refreshing any room instantly. With easy to install applications on wall and floors, these tiles bring a sense of sophistication to rustic projects such as farmhouse decor, or stylish restaurant, pubs, hotels, bars and more. Low maintenance with its highly durable structure makes this porcelain tile an investment that will leave your interior looking pristine for years on end.
- Dimension: Tile: 19.69x39.37", Thickness: 9.65 mm, Sq ft per sheet: 5.33, Sheets per box: 3, Sq ft per box: 15.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.