
Beige 10.2 in x 11.7 in Recycled Glass Matte Floor and Wall Mosaic Tile 8.29 sqft/case, 10PK
Mfr # APLNNH8802CLA
Zoro # G711320098
product price:Â $284.99
/pk 10, $28.50/ea
Free Shipping & Returns
Key Features
Length
11.7 in
Width
10.2 in
Thickness
0.23 in
Color
Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLNNH8802CLA
Zoro #
G711320098
UPC #
840175528196
Country of Origin
China
Dimensions
Length
11.7 in
Width
10.2 in
Thickness
0.23 in
Details
Color
Beige
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace and more
Material
Recycled Glass
Shape
Hexagon
Finish
Matte
Coverage Area
8.29 sq. ft
Description
Bring nature's perfect shape into your home with an eco-friendly mindset! Call it the shape of beehives, flowers or snowflakes, this hexagon pattern sugarcoats any design with fresh geometric angles. From small dose applications such as niche, shower floor or stove backsplash design to large impact projects like a kitchen backsplash or accent wall, hexagon tiles add a pop of personality to any design project. This recycled glass tile is great for sustainable home designs for your interior and exterior design needs. Easy to care for with an impervious surface that is resistant to water, chemicals and stains, recycled glass tiles provide the best of both worlds. Bring an earth-friendly treat to bathroom walls with a trendy hexagon pattern, liven up a neutral shower area with a hexagon accent wall behind, or let the fireplace surround turn into a work of art with hexagon glass tiles. Let the unique iridescent quality of recycled glass play off the surrounding light for a bright and one-of-a-kind appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.