Mingles 12 in. x 12 in. Glossy Bottle Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # MIX2088GN452A
- Zoro # G711637363
Key Features
Specifications
Details
- MFR #
- MIX2088GN452A
- Zoro #
- G711637363
- UPC #
- 840175581801
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Evoke an exotic mood in your home with our teal glass mosaic tile. Its modern palette with a combination of green and blue tones with some gold details make it a cool addition to any space. Its color variety adds a little extra character to design, giving off the illusion of depth like a twilight sky. Our glass mosaic is approved for commercial and residential use for interior and exterior settings. It’s the perfect use for a kitchen backsplash, shower surround, bathroom floor, steam room and pool designs. This darker shade of green can be used in interior design settings from contemporary to modern. The beautiful colored surface can transform a space from plain to interesting with a deep statement wall in the bathroom, living room, kitchen or lobby. Use it to bring a deep river feel to your swimming pools, or as a splash of color to your backsplashes like an accent or border tile.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.