Shop APOLLO TILE

Beige 11x12 Wooden Grey Marble Polished, Floor and Wall Mosaic Tile 4.66 sqft/case, 5PK

  • Mfr # APLSV88G18A
  • Zoro # G711320425

product price: 
$
126.99
/pk 5, $25.40/ea
Free Shipping & Returns

Key Features

Length
12.3 in
Width
11.4 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLSV88G18A
Zoro #
G711320425
UPC #
840175528561
Country of Origin
China

Dimensions

Length
12.3 in
Width
11.4 in
Thickness
0.37 in

Details

Material
Marble
Shape
Hexagon
Color
Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.87 sq. ft

Description

On the hunt for a warm and organic decor piece? A popular option for modern to historic homes, a wood-look tile is worth considering if you're planning to add instant coziness to your home. Due to its natural color variation including white smoke to medium ash grey tones, each hexagon tile comes with a unique style and character. The appearance of linear grains on marble tile enhances the variation between hexagon shapes, making each mosaic appear handcrafted, unique, and rare. This grey wood look tile makes your home look warm, current, and aged. Choosing an ultra-durable tile over natural hardwood will offer you an equally elegant look with a fraction of the worry and maintenance. This wood-look marble tile gives you the easy to clean properties of tiling but with the authenticity of wood! Use this stand-out hexagon pattern to dress up the backsplash in a neutral kitchen, create an accent wall in the shower with organic beauty, or highlight entryway floors with a slip-resistance property.


  • Weight and Dimension: Individual tile: 3.8-in x 3.8-in, Mosaic tile: 11.4-in x 12.3-in, Thickness: 0.375-in, Sq ft per sheet: 0.97, Sheets per box: 5, Sq ft per box: 4.86
  • Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
  • Attached to a mesh backing for easy installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.