Beige 11x13 Wooden Grey Marble Polished Floor and Wall Mosaic Tile 4.85 sqft/case, 5PK
- Mfr # APLSV88G04A
- Zoro # G111320216
Key Features
Specifications
Details
- MFR #
- APLSV88G04A
- Zoro #
- G111320216
- UPC #
- 840175528547
- Country of Origin
- China
- Material
- Marble
- Shape
- Multi-shaped
- Color
- Beige
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.85 sq. ft
Dimensions
- Length
- 12.7 in
- Width
- 11 in
- Thickness
- 0.37 in
Description
Are you interested in embracing a decor that is classic AND bold? Surround your space with this elegant natural stone tile in a bold whimsical motif, and it will add a dash of oomph to your space in a heartbeat! Its grey palette replicates the natural wood-look to create a soothing backdrop that is warm and inviting. The circular pattern is dynamic, distinctive yet relevant with a perfect symmetry between tiles that result in a flowing and fun look. Introduce a fantastic pattern to your space with a wood-look marble tile that can easily fit modern to industrial, traditional or farmhouse designs. Bring in another level of visual texture to make your neutral scheme feel instantly chic! Whether it be a gorgeous tile accent wall, kitchen backsplash, slip-resistant shower floor or fireplace surround, this Wooden Gray mosaic tile adds unique intrigue to any space with charm, durability and style - all at once. If you’re tired of playing safe with subway tiles, straight lines and plain color palettes, this wood-look marble mosaic tile could be your ticket to decor nirvana.
- Weight and Dimension: Individual tile: 1.25-in x 1.25-in + 0.6-in x 0.6-in, Mosaic tile: 11-in x 12.7-in, Thickness: 0.375-in, Sq ft per sheet: 0.97, Sheets per box: 5, Sq ft per box: 4.85
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.