Beige 12.2 in x 12.2 in Glass Glossy Floor and Wall Mosaic Tile 10.34 sqft/case, 10PK
- Mfr # APLAPN8802A
- Zoro # G311320351
Key Features
Specifications
Details
- MFR #
- APLAPN8802A
- Zoro #
- G311320351
- UPC #
- 840175523061
- Country of Origin
- China
- Color
- Beige
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool and More
- Material
- Glass
- Shape
- Penny Round
- Finish
- Glossy
- Coverage Area
- 10.34 sq. ft
Dimensions
- Length
- 12.2 in
- Width
- 12.2 in
- Thickness
- 0.25 in
Description
Sleek and graphic, this glass penny tile comes with an impeccable stylish charm and durability. The delightful combination of the neutral hues and luminous glass surface makes any interior look attractive. Its polished finish captivates the beautifully reflecting light - perfect to add a glamorous appeal to your kitchen backsplash, bathroom floor or accent wall designs. Small tiles increase grout lines which improve the grip on tile surface, making tile a practical solution for the walk-in shower, bathroom or entryways where slip-resistance may be a concern. The classic penny round pattern gives interest with the ability to visually expand small rooms with limited square footage. Give a modern feel to your vanity backsplash, shower or fireplace with durable glass tiles that will fill the room with a luminous light-reflecting effect."
- Dimension: Individual tile: 0.8- in x0.8- in, Mosaic sheet-12.2- in W x 12.2- in L, Thickness- 0.25- in, Sq ft per sheet- 1.03, Sheets per box- 10, Sq ft per box- 10.34
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.