Beige 12x12 Crema Marfil Emperador Dark Marble Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLKB88P30A
- Zoro # G911320447
Key Features
Specifications
Details
- MFR #
- APLKB88P30A
- Zoro #
- G911320447
- UPC #
- 840175527977
- Country of Origin
- China
- Material
- Marble
- Shape
- Brick
- Color
- Beige
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished, Split face
- Application
- Indoor/Outdoor
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 12 in
- Width
- 11.6 in
- Thickness
- 0.37 in
Description
Celebrating clean lines, organic beauty and a refreshing neutral palette, this marble mosaic tile is a timeless aesthetic that revels in straightforward geometry. The stacked linear pattern aims to draw attention to the gorgeous marble stone that radiates timeless luxury. The rhythm of small linear tiles help create movement on the walls with a dynamic waterfall effect. From a gorgeous shower tile to stunning kitchen backsplash, fireplace surround or decorative border, this authentic stone tile never looks dated. These marble mosaic tiles can be installed in different directions to create a different look on the walls and floors. Mesh backing allows for fast and easy installation and gives the ability to cut tile into pieces for smaller uses. Be it shower head tile for a spa-like feel in the bathroom, or a kitchen backsplash tile for gentle movement and a visually expanded space, this mosaic tile is an ornamental element to your walls and floors with simplistic beauty.
- Weight and Dimension: Individual tile - 0.5-in x 3.75-in, Mosaic sheet - 11.6-in W x 12-in L, Thickness - 0.375-in, Sq ft per sheet - 0.967, Sheets per box - 5, Sq ft per box - 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.