Beige 12x12 Crema Marfil Marble Polished, Etched Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
- Mfr # APLBL8801CMA
- Zoro # G811320059
Key Features
Specifications
Details
- MFR #
- APLBL8801CMA
- Zoro #
- G811320059
- UPC #
- 840175531097
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Beige
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Finish
- Polished, etched
- Application
- Indoor/Outdoor
- Coverage Area
- 4.92 sq. ft
Dimensions
- Length
- 12 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Description
Variety is the spice of home decor, and what better way to bring variety than use patterned tiles with an organic texture? In a mix of smooth and textured white marble pieces, this hexagon tile brings the look bang up to date! It counteracts the classic nature of white stone with a playful beehive-inspired shape and a modern tactile surface. Its crisp white background offsets the slightly rough surface to give the design a clean feel. Feeling both classic and contemporary, our marble hexagon tile is a durable choice to give your home decor a stylish upgrade. Like to make a statement? Create a honeycomb look on an accent wall as a fun way to spruce up a bathroom, kitchen or living room. Step up your average hexagon tile for a textured version and increase slip-resistance on the floors. This tried and true shape in a slightly distressed finish will transform your entry hall, mudroom, or shower floor in no time!.
- Dimension: Individual tile: 1.9 x 1.9; Mosaic sheet-11.8- in W x 12- in L, Thickness- 0.31, Sq ft per sheet- 0.98, Sheets per box- 5, Sq ft per box- 4.92
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.