Beige 12x12 Crema Marfil Marble Polished, Etched Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
- Mfr # APLBL8808CMA
- Zoro # G911319755
Key Features
Specifications
Details
- MFR #
- APLBL8808CMA
- Zoro #
- G911319755
- UPC #
- 840175523436
- Country of Origin
- China
- Material
- Marble
- Shape
- Hexagon
- Color
- Beige
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Feature Wall, Accent Walls and More
- Finish
- Polished, etched
- Application
- Indoor/Outdoor
- Coverage Area
- 4.92 sq. ft
Dimensions
- Length
- 12 in
- Width
- 11.8 in
- Thickness
- 0.37 in
Description
What a gorgeous way to use classic marble in a fresh pattern! Clean, classy and feminine, this textured marble mosaic tile gives a truly state-of-the-art look on any accent wall, backsplash or flooring design. Its leaf pattern can add a definite eye candy feeling to a variety of home and commercial designs - be it transitional, classic or contemporary. Craving for some movement in a marble shower design? That’s easily achievable with our Carrara leaf mosaic tile! Guaranteed to create a timeless marble design full of whimsy, this marble mosaic tile is great for designing fireplace surrounds and feature walls to create visual interest in monochrome rooms that lack texture. Its slightly rough surface with extra grout lines improve extra slip resistance on wet floors while making the room feel far more artistic! .
- Weight and Dimension: Individual tile: 0.4- in x 1.8- in; Mosaic sheet-11.8- in W x 12- in L, Thickness- 0.375, Sq ft per sheet- 0.98, Sheets per box- 5, Sq ft per box- 4.92
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Feature Wall, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.