
Beige 2x12 Crystal Sand Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMSH882PA
Zoro # G211319745
product price: $186.99
/pk 10, $18.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMSH882PA
Zoro #
G211319745
UPC #
840175526642
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
Beige
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
If you’re considering this chair rail to finish off your tiling project, you’re on the right track! A decorative trim piece made from the exclusive Crystal Sand beige marble, this chair rail can complement a variety of tile designs from traditional to contemporary. When you’re tiling any area of your home, from a foyer to a backsplash, a row of chair rail tile borders can really make your marble design stand out. Use this marble chair rail as a border that runs around the bathroom at wainscot height, inside the shower, or to pick up on a detailed mosaic design behind your cooktop. Have it as a frame around a recessed niche, shower head or bath tub area to draw the eyes along the length of the chair rail, adding the room dimension and a detailed interest. This marble chair rail trim does noy only cover the raw edges of a tile, but also creates a real marble artwork that is sure to become a conversation piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.