
Beige 4x12 Crema Marfil Marble Polished Subway Floor and Wall Tile 5 sqft/case, 15PK
Mfr # APLFCR88412PA
Zoro # G411320176
product price: $109.99
/pk 15, $7.33/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Subway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLFCR88412PA
Zoro #
G411320176
UPC #
840175525805
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Details
Material
Marble
Shape
Subway
Color
Beige
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
Subway tile is known as a design staple for more than a hundred years because it’s classic, versatile and looks good with every design style. Providing a streamlined look that highlights the authenticity of genuine stone, there’s no place these marble subway tiles cannot beautify. Our 4x12 polished Crema Marfil marble subway tile is a highly sought-after choice for kitchens, bathrooms, mud rooms, laundry rooms and other living areas where you want to create a natural and luxurious environment. These muted natural stones help create spaces that feel calm and clean. Its extremely smooth polished surface allows light to reflect. Although you can’t go wrong with the classic running bond pattern, 4x12 marble subway tiles can create dramatic focal points and illusion of space when laid out in nontraditional ways such as the vertical bond, chevron and herringbone designs. Whether you use it to cover the entire shower, bathroom floor or kitchen backsplash, or use the subway tile in smaller spots such as a backsplash above the sink or border around the shower, it will bring an extra layer of elegance to any room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.