Beige 5.9 in x 35.4 in Porcelain Matte Floor and Wall Tile 11.6 sqft/case, 8PK
- Mfr # TANIMIEI636
- Zoro # G911320225
Key Features
Specifications
Details
- MFR #
- TANIMIEI636
- Zoro #
- G911320225
- UPC #
- 840175530434
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
- Shape
- Field Tile
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 11.6 sq. ft
Dimensions
- Length
- 35.4 in
- Width
- 5.9 in
- Thickness
- 0.31 in
- Height
- 4 in
Description
The aesthetic appeal of the old is combined with the practical versatility of modern porcelain material in this stunning wood-look tile. With its rustic wood grain design and non-porous porcelain surface, it’s the homeowner’s favorite for flooring designs where daily wear and tear might be a concern. As practical as it’s beautiful, this porcelain tile is completely impermeable to water and stains with approval for both interior and exterior installations. Looking for wood-look floors that can be used in a high-traffic area - such as an office, restaurant, hotels or retail shop? These long porcelain planks can complement any style of home or business! Give your living room a chic cabin vibe with wood-look floor tiles, or consider a wood-look accent wall in your home that will remind you of the getaway to the countryside! Create a warm atmosphere in the bathroom perfect for a bubble bath using wood-look tiles as a backdrop for a rustic vanity or claw-foot bathtub, for an authentic farmhouse aesthetic without the maintenance real hardwood requires!.
- Weight and Dimension: Individual Tile- 5.9-in W x 35.4-in L, Thickness- 0.31-in, Sq ft per sheet- 1.45, Sheets per box- 8, Sq ft per box- 11.6
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.