Beige White 11.7 in x 11.7 in Shell Polished Floor and Wall Mosaic Tile 19.01 sqft/case, 20PK
- Mfr # APLSME88004A
- Zoro # G111320407
Key Features
Specifications
Details
- MFR #
- APLSME88004A
- Zoro #
- G111320407
- UPC #
- 840175529087
- Country of Origin
- China
- Material
- Shell, Mother of Pearl
- Shape
- Brick
- Color
- Beige and White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor
- Coverage Area
- 19.01 sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 11.7 in
- Thickness
- 0.16 in
Description
Ready for a soothing beach vibe at home? This iridescent glow and a touch of sandy tones is all you need! A beloved choice for its natural iridescent surface, this shell tile can instantly lift any decor with a gentle shimmer and sheen. The soothing neutral palette is ideal to complement a variety of schemes including modern, coastal and traditional decors in a home or commercial space. Do you want to add a radiant sparkle to your living areas? Look no further than a mother-of-pearl tile backsplash in the kitchen, living room or shower space. Charming, durable, and heat resistant, this shell tile can be installed around the shower, behind the stove and even on residential floors. Create kitchen backsplashes that shine with a cheery coastal feel while bringing the maintenance to a minimum with an impervious tile surface that will remain shiny and beautiful for many years to come.
- Weight and Dimension: Individual tile: 0.4-in x 0.8-in + 0.4-in x 0.4-in, Mosaic tile: 11.7-in x 11.7-in, Thickness: 0.156-in, Sq ft per sheet: 0.95, Sheets per box: 20, Sq ft per box: 19.02
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.