Shop APOLLO TILE
See all product information
Create Account
Black 11.7 in x 11.9 in Glass Glossy Floor and Wall Mosaic Tile 9.67 sqft/case, 10PK
Mfr # APLAHX8823A
Zoro # G111319890
original price:Â $297.99 , new price: $267.99 , 10 percent off
new price:Â $267.99
/pk 10, $26.80/ea
Free Shipping & Returns
Key Features
Length
11.9 in
Width
11.7 in
Thickness
0.25 in
Tile Use
bathroom walls, kitchen backsplash, shower walls, shower floor, steam room, swimming pool and more
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLAHX8823A
Zoro #
G111319890
UPC #
840175523047
Country of Origin
China
Dimensions
Length
11.9 in
Width
11.7 in
Thickness
0.25 in
Details
Color
Black
Tile Use
bathroom walls, kitchen backsplash, shower walls, shower floor, steam room, swimming pool and more
Material
Glass
Shape
Hexagon
Finish
Glossy
Coverage Area
9.67 sq. ft
Description
Taking inspiration from the sheen of a brilliant mother-of-pearl, this white glass mosaic tile creates a luminous surface thats a great match for exclusive designs. With a soothing color scheme that evokes feelings of the natural world, it creates a sense of calm in interiors. Its distinctive weaved pattern makes the glass mosaic tile perfect finishing touch to kitchen or backsplash design where geometric appeal is desired. This iridescent glass tile adds decorative flair to your home and reflects natural light to brighten up your space - a perfect makeover option for small powder rooms, modern kitchens and chic accent walls. Its impervious surface allows for zero water absorption and resistance to stains, making it a low maintenance option for busy kitchens, showers and bathrooms that are prone to continuous splashes.If youre looking to create a low-maintenance design with a magical pearly sheen, this mosaic tile has got you covered!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.