
Black 1x12 Eastern Black Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMTX881PA
Zoro # G311320276
product price:Â $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMTX881PA
Zoro #
G311320276
UPC #
840175526758
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
Small in size but packed with a lot of function, this Eastern Black marble pencil tile is an essential trim piece to complete a tile job right. Carved from bold black Nero Marquina marbles and finished with a highly polished surface, it can give your wall or floor a matchless look and texture. This pencil liner is the perfect finishing touch to cover the edges of your backsplash or wall tiles which can otherwise chip or get damaged. Thanks to its sleek design, this pencil tile trim can seamlessly blend into a black marble tile design, or serve as a bold border around the edges of a white niche design. A great piece to provide transition between white and black tiles, it creates a clean and polished installation. Bring a high-end ambiance to your tiled space with this elegant tile trim is suitable for your interior and exterior applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.