
Black 2x12 Eastern Black Marble Honed Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMTX885HA
Zoro # G111320391
product price: $169.99
/pk 10, $17.00/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMTX885HA
Zoro #
G111320391
UPC #
840175526819
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
Design details give a room its personality, such as chair rail trims in a tiling project! Brilliantly black and elegant, this Eastern Black Marble chair rail looks great when used as the finishing piece of a backsplash design in your kitchen or bathroom. While protecting raw tile edges from getting damaged, it actually sets the overall style of a tiled area. What’s more, it can create an entire stylish ambiance all by itself when used as a contrasting border to white marble tiles. Separating walls and tile partitions don’t have to be boring and drab! A chair rail tile is designed to provide a stylish transition between two tiles, or where tiles meet a drywall. You can install a row of our Nero chair rail to finish off a half tiled wall, or to break up the monotony of a floor-to-ceiling tile design. A great aesthetic appeal while dividing a space, this chair rail is the decorative solution to adding depth and variety to your space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.