
Black 4x12 Eastern Black Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK
Mfr # APLMTX883PA
Zoro # G611320464
product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
4 in
Thickness
0.37 in
Material
Marble
Shape
Baseboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMTX883PA
Zoro #
G611320464
UPC #
840175526789
Country of Origin
China
Dimensions
Length
12 in
Width
4 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Baseboard
Color
Black
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
3.33 sq. ft
Description
Looking for the perfect finishing piece to complete your dream marble design? All you need might be a matching baseboard trim! Create your marble design with meticulous attention to detail by completing the lower portion of your walls with a baseboard tile. Designed to enhance the quality of your tile design, this carved Eastern Black marble baseboard trim protects the areas where your wall tiles meet the floor. For maximum durability and style, a baseboard trim is the perfect final touch for a professional installation. You can complement a Thassos marble wall design ranging from plain subway to intricate mosaics to suit your unique decor needs. Beyond that, this baseboard tile can be a beautiful skirting for tile wainscoting designs that feature Thassos or other marble tiles. Make your marble tiles worth the investment - enhance the durability and quality of your home with a tile baseboard that calls for a luxury look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.