Black 4x12 Eastern Black Marble Polished Baseboard Tile Trim 3.33 sqft/case, 10PK
- Mfr # APLMTX886PA
- Zoro # G111320209
Key Features
Specifications
Details
- MFR #
- APLMTX886PA
- Zoro #
- G111320209
- UPC #
- 840175526833
- Country of Origin
- China
- Material
- Marble
- Shape
- Baseboard
- Color
- Black
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 3.33 sq. ft
Dimensions
- Length
- 12 in
- Width
- 4 in
- Thickness
- 0.37 in
- Height
- 8 in
Description
If you’re going to decorate with tiles, make it count! The ultimate finishing touch to a black marble tile design, this chair rail trim is perfect for adding your tiled ares a sense of personality. It captures the bold beauty of Nero Marquina black marble in a beautiful carved chair tail form. Recommended around the edges of a shower, backsplash or fireplace surround that has been tiled, this black marble chair rail can elevate the overall look by concealing the raw edges of the standard tile Pair with complementing black marble tiles, or get creative using it alongside a stark white or grey marble tile design. The care and maintenance of this polished trim is fairly simple, and its smooth-to-the-touch surface makes it easy to keep clean which is ideal for kitchens, bathrooms, and even mudrooms.
- Weight and Dimension: Baseboard- 4-in W x 12-in L, Thickness- 0.38-in, Sq ft per sheet- 0.33, Sheets per box- 10, Sq ft per box- 3.33
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.