Black Gold 11.6 in x 11.5 in PVC Honed Peel & Stick Tile 8.3 sqft/case, 10PK
Mfr # PS99HX02
Zoro # G711320074
original price:Â $131.99 , new price: $79.49 , 39 percent off
new price:Â $79.49
/pk 10, $7.95/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Width
11.6 in
Thickness
0.15 in
Material
PVC
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PS99HX02
Zoro #
G711320074
UPC #
840175521463
Country of Origin
China
Dimensions
Length
11.5 in
Width
11.6 in
Thickness
0.15 in
Details
Material
PVC
Color
Black and Gold
Tile Use
kitchen backsplash, bathroom/vanity walls, staircase
Shape
Hexagon
Finish
Honed
Coverage Area
8.3 sq. ft
Description
This geometric pattern of Black and Gold Hexagon is available as a peel and stick vinyl tile which is easy to install and a perfect choice for a DIY project. Due to its high-quality backing and a long wearing facing, it is best suited for a low-moisture and low-heat installation. The beautiful variation of Black marble look paired with brushed yellow gold creates a magical and sparkling experience to any space. This tile can be installed at numerous locations including kitchen backsplash, bathroom/vanity walls, and staircase. Check out our guide on how to install peel and stick tile and you will be ready to install your own tile in no time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.