Blizzard Blue 11 in x 12.6 in Glass Glossy Floor and Wall Mosaic Tile 4.81 sqft/case, 5PK
- Mfr # APLHB88047A
- Zoro # G111320353
Key Features
Specifications
Details
- MFR #
- APLHB88047A
- Zoro #
- G111320353
- UPC #
- 840175524815
- Country of Origin
- China
- Color
- Blizzard Blue
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls and More
- Material
- Glass
- Shape
- Herringbone
- Finish
- Glossy
- Coverage Area
- 4.81 sq. ft
Dimensions
- Length
- 12.6 in
- Width
- 11 in
- Thickness
- 0.31 in
Description
Feast your eyes on the captivating herringbone pattern with a shiny iridescent surface. With a transparent body and high gloss finish, these V-shaped mosaic tiles sparkle to allow any space to feel more open, welcoming and bright. Its glowing surface is easy to spray and wipe clean, which makes tile a low-maintenance material for areas that are prone to splashes and splatters. Do you want to create a focal point in the space? Evoke a sense of movement with herringbone tile accent wall and you will make a creative design without the drama! It brings any space a sense of direction and movement with its arrow-like effect - perfect to add floor to a small bathroom floor, shower or kitchen backsplash. Whether you’re dreaming of a sleek fireplace surround or a reflective shower tile to open up your space, this glass mosaic tile adds ease, depth and shine in a heartbeat.
- Weight and Dimension: Individual tile - 1- in x 3- in, Mosaic sheet - 11- in W x 12.6- in L, Thickness - 0.31- in, Sq ft per sheet - 0.983, Sheets per box - 5, Sq ft per box - 4.81
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.