Blizzard Blue 11.9 in x 11.9 in Glass Glossy Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
- Mfr # APLBR88047A
- Zoro # G411319996
Key Features
Specifications
Product Information
- MFR #
- APLBR88047A
- Zoro #
- G411319996
- UPC #
- 840175524693
- Country of Origin
- China
Dimensions
- Length
- 11.9 in
- Width
- 11.9 in
- Thickness
- 0.31 in
Details
- Color
- Blizzard Blue
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls and More
- Material
- Glass
- Shape
- Brick
- Finish
- Glossy
- Coverage Area
- 4.92 sq. ft
Description
The classic brick shape has been revived with a touch of modern glass shine in this mosaic tile design. This product is a popular choice because of its brilliant sheen and the reflective beauty it adds to any living space, from modern kitchen backsplashes to showers, accent walls and vanity surrounds. If you’re ready to take your interior design to the next level with a lustrous beauty, this glass mosaic tile is the perfect way to freshen up your design in no time! High gloss surface is resistant to stains and splashes, making cleaning a breeze in busy kitchens and bathrooms. Using a brick pattern adds a general flow to any backsplash design kitchen in a sleek and stylish way. Be it modern, contemporary or transitional, this glass tile gives you the perfect opportunity to play with colors and light to increase the sense of depth in space.
- Weight and Dimension: Individual tile - 1- in x 3- in, Mosaic sheet - 11.9- in W x 11.9- in L, Thickness - 0.31- in, Sq ft per sheet - 0.983, Sheets per box - 5, Sq ft per box - 4.92
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.