
Blizzard Blue 12 in x 12 in Glass Glossy Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLPN88047A
Zoro # G411319958
product price:Â $141.99
/pk 5, $28.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls, Mirror Frame and More
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLPN88047A
Zoro #
G411319958
UPC #
840175524938
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.31 in
Details
Color
Blizzard Blue
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls, Mirror Frame and More
Material
Glass
Shape
Penny Round
Finish
Glossy
Coverage Area
5 sq. ft
Description
Feeling some love for retro style lately? A modern twist on an old classic, these penny round tiles will take you back in time while offering a chic contemporary look that looks very current. Using a glass penny tile on the wall or floor gives a highly reflective touch which bodes well with an otherwise matte interior. The result is an upscale glass tile decor that keeps modern appeal at the top of mind, creating a refreshing feel on any surface applied. One of the best features of this glass mosaic tile? Its durability! This non-porous material is low-maintenance and resistant to any stains that a busy bathroom or kitchen has to give. Thanks to the grout lines found in the busy pattern, traction is high which is perfect for wet and low-traffic areas. Evoke a sense of movement on a shower floor or accent wall while creating extra light and sheen with a glossy surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.