Blue 1 in x 8 in Ceramic Glossy Pencil Bullnose Tile Trim 0.56 sqft/case, 10PK

  • Mfr # APLEC64PSBN

  • Zoro # G211319783


product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns

Key Features

Length
8 in
Width
1 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLEC64PSBN
Zoro #
G211319783
UPC #
840175530236
Country of Origin
Spain

Dimensions

Length
8 in
Width
1 in
Thickness
0.31 in
Height
8 in

Details

Color
Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Wall and more
Material
Ceramic
Shape
Bullnose
Finish
Glossy
Application
Indoor
Coverage Area
0.56 sq. ft

Description

Not sure how to finish off your tile installation? A pencil bullnose trim is the perfect way to add both polish and protection. Designed to finish exposed edges and corners, this 1x8 ceramic trim piece helps create a clean, professional look while preventing rough tile edges from being left visible.
Ideal for framing shower niches, wrapping around backsplashes, or outlining tiled walls, this bullnose tile adds smooth continuity to your design. Its glossy finish and moderate surface variation bring a touch of dimension, while the durable ceramic body makes it suitable for areas with moisture like shower walls and bathroom edges. Easy to clean and simple to install, it’s the detail that completes the whole picture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.