Blue 11.3 in x 11.3 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK
- Mfr # APLJPH88310A
- Zoro # G611319864
Key Features
Specifications
Details
- MFR #
- APLJPH88310A
- Zoro #
- G611319864
- UPC #
- 840175528400
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Hexagon
- Finish
- Glossy, Matte
- Coverage Area
- 4.43 sq. ft
Dimensions
- Length
- 11.3 in
- Width
- 11.3 in
- Thickness
- 0.31 in
Description
These reflective glass hexagon tiles are bound to make heads turn! As a modern deviation from the classic retro tile, this glass hexagon mosaic is a throwback to traditional design with a completely contemporary feel. The natural six-sided pattern radiates with a sleek glass surface that beautifully combines two different design styles in one mosaic tile. If you want to bring a touch of modern charm to your bathroom, living room, entryway or kitchen while sticking to a timeless pattern, this glass hexagon mosaic tile is a bold choice.With its impervious quality and stain-resistant features, this glass mosaic tile brings great functionality and low-maintenance to shower, bathroom, kitchen or light-traffic floor designs. Punch up a plain area with a reflective statement wall using this striking glass mosaic tile in a fun beehive pattern. This mosaic tile steps up your average hexagon tile for a modern version to bring a beautiful glam look to your home.
- Weight and Dimension: Individual tile: 1.2-in x 1.2-in, Mosaic tile: 11.3-in x 11.3-in, Thickness: 0.3125-in, Sq ft per sheet: 0.89, Sheets per box: 5, Sq ft per box: 4.43
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Garage Walls and Garage Floors
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.