
Blue Gray 11.6 in x 12 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLICL8813A
Zoro # G811320172
product price:Â $212.99
/pk 5, $42.60/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.6 in
Thickness
0.31 in
Color
Blue and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLICL8813A
Zoro #
G811320172
UPC #
840175527281
Country of Origin
China
Dimensions
Length
12 in
Width
11.6 in
Thickness
0.31 in
Details
Color
Blue and Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Hexagon
Finish
Glossy, Matte
Coverage Area
4.83 sq. ft
Description
This showstopper mosaic, inspired by the vintage era and crafted with a modern glass finish will add a timeless sophistication to any project. Classic hexagon tile is resurrected in an ultra-refined, high quality glass that feels absolutely modern but still harkens back to the days of Art-Deco style. The beautiful balance between two styles makes this hexagon mosaic tile a hugely popular tile option for wall and flooring designs that can fit almost any style. This six-sided pattern on a reflective glass surface is perfect to create contemporary focal points behind the vanity, on a statement wall or for a kitchen backsplash with iridescent quality. The honeycomb shape is perfect to wrap the walls with dimension which can serve as visual interest across open floor plans. These hexagon glass tiles provide neutral backdrops with maximum graphic impact and become a visual retreat in the shower or around the fireplace with an artistic geometric vibe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.