Celestial 12 in. x 12 in. Glossy Pastel Gray Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88GR706A
- Zoro # G011637629
Key Features
Specifications
Details
- MFR #
- APLST88GR706A
- Zoro #
- G011637629
- UPC #
- 840175584079
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
The beauty and timelessness of white comes alive in a luxe glass finish. Made of high-quality glass tile in a glossy finish, these pearlescent tiles stun in any indoor or outdoor space they’re installed to. Our white tiles combine a delicate seashell appeal along with the durability of glass, and create a nonporous surface area in your home that can withstand all the spills and splatters. With its unmatched shine and versatility, this white mosaic tile can create endless design possibilities in your home or commercial areas. Think of it as your next shower tile that brightens up your room, pool, or slip-resistant floor tile that looks beautiful without any upkeep. The unique iridescent quality of these shiny white glass tiles creates a trendy yet timeless appeal that never goes out of style!.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.