Blue Gray 11.8 in x 11.8 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLHTC88534-MA
- Zoro # G611319833
Key Features
Specifications
Product Information
- MFR #
- APLHTC88534-MA
- Zoro #
- G611319833
- UPC #
- 840175523689
- Country of Origin
- China
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.31 in
Details
- Color
- Blue and Gray
- Tile Use
- Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Material
- Glass, Stone
- Shape
- Trapezium
- Finish
- Polished, Textured
- Coverage Area
- 4.83 sq. ft
Description
Looking to give your home a contemporary upgrade? This glass and stone mix tile is sleek, stylish, and totally trendy! Natural stone tile combined with metallic details create a luminous surface and add the perfect dramatic touch to a space while the triangular pattern brings a fun retro edge. Want to create a bathroom that feels neutral but also has an alluring sense of Hollywood style? This mosaic tile is perfect to add just the right amount of glam to an otherwise neutral space. Use this mosaic tile to create the perfect modern setup with a vanity backsplash filled with lavish details. The sophisticated neutral scheme feels comfortable and relaxed on a backsplash that helps channel a calm vibe in a way that’s far from ordinary! Pull the eyes to a fireplace using its textured appeal that will bring the biggest graphic impact when the fire is lit!.
- Weight and Dimension: Individual tile - 5.8- in x 0.9- in x 0.4- in, Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31- in, Sq ft per sheet- 0.967, Sheets per box- 5, Sq ft per box- 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.