Bois 15.75 in. x 47.25 in. Matte Brown Ceramic Subway Deco Wall Tile 15.5 sq. ft./case, 3PK

  • Mfr # ZENDECOAK1648

  • Zoro # G611637944


product price:  $185.99
/pk 3, $62.00/ea
Sold in multiples of 4 for $743.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.

Key Features

Length
47.25 in
Width
15.75 in
Thickness
0.42 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
15.75 in x 47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZENDECOAK1648
Zoro #
G611637944
UPC #
840175541775
Country of Origin
China

Dimensions

Length
47.25 in
Width
15.75 in
Thickness
0.42 in
Size
15.75 in x 47.25 in

Details

Color
Oak
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.5

Description

If you’re after that oak wood look without the scratches, water damage, or upkeep, this ceramic tile delivers. It features a soft ribbon-grain pattern and a warm matte finish that feels natural and inviting. The large 16x48 size means fewer grout lines and a cleaner, seamless look - perfect for full-height shower walls, kitchen backsplashes, or a floor-to-ceiling feature wall that steals the show.
Each tile has slight variation (V2) for a more organic feel, and the pressed edges give it that handcrafted touch. Made from durable ceramic with a water absorption rate of 12-18%, it’s ideal for indoor wall applications, including steam rooms and heat areas up to 150°F. Cleanup is a breeze - just wipe and go.
This tile is intended for wall applications only and is not suitable for floors, pools, or outdoor installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products