
Bois 15.75 in. x 47.25 in. Matte White Ceramic Subway Deco Wall Tile 15.5 sq. ft./case, 3PK
Mfr # ZENDECBLN1648
Zoro # G711637929
product price: $185.99
/pk 3, $62.00/ea
Sold in multiples of 4 for $743.96
Key Features
Length
47.25 in
Width
15.75 in
Thickness
0.42 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
15.75 in x 47.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZENDECBLN1648
Zoro #
G711637929
UPC #
840175541737
Country of Origin
China
Dimensions
Length
47.25 in
Width
15.75 in
Thickness
0.42 in
Size
15.75 in x 47.25 in
Details
Color
Blanco
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.5
Description
This isn’t your average wood-look tile. The Blanco ceramic tile brings soft, ribbon-grain detail and a neutral matte finish that adds warmth and modern elegance to any space. At a generous 16x48 size, it creates sleek, seamless walls with fewer grout joints, ideal for spa-inspired bathrooms, kitchen backsplashes, or full feature walls that make a statement.
Made from durable ceramic, this tile is designed for indoor wall use in residential and commercial settings. It’s perfect for steam rooms and heat areas up to 150°F and easy to clean for busy spaces. Slight variation (V2) gives each piece a unique, natural look while maintaining a cohesive aesthetic.
This tile is intended for wall applications only and is not suitable for floors, pools, or outdoor installations.
Made from durable ceramic, this tile is designed for indoor wall use in residential and commercial settings. It’s perfect for steam rooms and heat areas up to 150°F and easy to clean for busy spaces. Slight variation (V2) gives each piece a unique, natural look while maintaining a cohesive aesthetic.
This tile is intended for wall applications only and is not suitable for floors, pools, or outdoor installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.