Bois 24x24 Honey Wood Porcelain Large Format Arch Wall and Floor Tile (11.63 sq ft/case), 3PK
- Mfr # ZENLEAHON2424
- Zoro # G821722232
Key Features
Specifications
Product Information
- MFR #
- ZENLEAHON2424
- Zoro #
- G821722232
- UPC #
- 198219534642
- Country of Origin
- Italy
Dimensions
- Length
- 23.7 in
- Width
- 23.7 in
- Thickness
- 7.87 mm
Details
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
- Shape
- Arch
- Finish
- Matte
- Coverage Area
- 11.63 sq. ft
Description
Soft and sculptural, this 24x24 matte porcelain tile features a warm honey-toned wood-look base with a subtle, curved inleafin inlay design. The surface mimics natural oak grain, while the gentle arch pattern creates movement and visual intrigue - perfect for making floors or walls feel like art. Matte and lightly textured, it brings a grounded, organic feel to kitchens, bathroom floors, foyer nooks, powder rooms, and cozy living spaces. Whether laid in a repeating radiating pattern or staggered layout, it adds unexpected detail without overwhelming. Durable and low-maintenance, this tile combines approachable warmth with architectural elegance - making every surface feel thoughtfully designed.
- Tile Dimension: 24x24 in, thickness: 7.87 mm, sq ft per sheet: 3.88, sq ft per box: 11.63, sheets per box: 3
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost resistant having 4 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.