
Bois 24x48 Gray Wood Ceramic Large Format Fluted Wall Tile (15.5 sq ft/case), 2PK
Mfr # ZENBARGRY2448
Zoro # G521722211
product price: $180.99
/pk 2, $90.50/eaSold in multiples of 5 for $904.95
Free Shipping & Returns
Key Features
Color
Gray
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Coverage Area
15.5 sq. ft
Material
Ceramic
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZENBARGRY2448
Zoro #
G521722211
UPC #
198219534574
Country of Origin
Spain
Dimensions
Thickness
7.87 mm
Length
48 in
Width
24 in
Details
Color
Gray
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Coverage Area
15.5 sq. ft
Material
Ceramic
Finish
Matte
Shape
Fluted
Description
Sleek, sculpted, and softly structured - this 24x48 matte porcelain wall tile features a ribbed groove surface in a warm blend of taupe and soft Gray. The horizontal linear pattern creates a subtle rhythm that catches light and casts refined shadows across the surface, echoing the elegance of natural stone in a modern format. Designed for vertical applications only, it's perfect for shower walls, powder rooms, fireplace surrounds, accent features, and commercial interiors. The matte finish adds a touch of calm, while the rectified edges and oversized scale deliver seamless continuity. Whether paired with warm neutrals or bold contrast tones, this tile brings texture and tone together in a quietly confident statement.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.