
Bois 24x48 Honey Wood Porcelain Large Format Fluted Wall Tile (15.55 sq ft/case), 2PK
Mfr # ZENEIDEHON2448
Zoro # G821722317
product price:Â $194.99
/pk 2, $97.50/ea
Sold in multiples of 4 for $779.96
Free Shipping & Returns
Key Features
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Thickness
7.87 mm
Shape
Fluted
Coverage Area
15.55 sq. ft
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZENEIDEHON2448
Zoro #
G821722317
UPC #
198219534604
Country of Origin
Italy
Dimensions
Thickness
7.87 mm
Length
47.25 in
Width
23.7 in
Details
Tile Use
Bathroom and shower walls, kitchen backsplash, steam room, garage and more
Shape
Fluted
Coverage Area
15.55 sq. ft
Material
Porcelain
Finish
Matte
Color
Beige
Description
Warm and inviting, this honey wood-look porcelain tile brings a refined slatted texture to interior walls with the charm of natural craftsmanship. The elongated narrow grooves mimic vertical wood strips, adding rhythm and subtle movement to shower walls, fireplace surrounds, kitchen backsplashes, or commercial spaces. Its golden honey tone offers a welcoming feel, balanced by a matte finish and soft wood grain effect that enhances its organic character. Designed in durable porcelain, this tile offers the timeless look of wood with moisture resistance and low maintenance. Multiple porcelain faces ensure gentle variation across each surface, creating depth without overwhelming the space. Ideal for earthy modern, minimalist, or wellness-inspired interiors, this tile introduces natural warmth and architectural sophistication in one clean-lined form.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.