Zoro Homepage

Bois 24x48 Snow White Ceramic Large Format Fluted Wall Tile (15.5 sq ft/case), 2PK

  • Mfr # ZENAURSNW2448

  • Zoro # G521722235


product price: $180.99
/pk 2, $90.50/ea
Sold in multiples of 5 for $904.95
Free Shipping & Returns

Key Features

Shape
Fluted
Thickness
7.87 mm
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Coverage Area
15.5 sq. ft
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZENAURSNW2448
Zoro #
G521722235
UPC #
198219534550
Country of Origin
Spain

Dimensions

Thickness
7.87 mm
Width
24 in
Length
48 in

Details

Shape
Fluted
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Coverage Area
15.5 sq. ft
Finish
Matte
Color
White
Material
Ceramic

Description

Minimal yet dimensional, this 24x48 matte porcelain tile in soft Snow White adds sculptural rhythm to modern interiors with its fluted horizontal groove pattern. The clean white surface and subtle texturing offer a crisp architectural edge - perfect for vertical wall installations in bathrooms, showers, fireplace surrounds, entryways, or commercial spaces. The elongated grooves catch and diffuse light, creating quiet movement without distracting from the overall design. Its oversized format and rectified edges allow for seamless, stacked layouts that feel high-end and refined. Designed exclusively for vertical use, this tile is all about elevated simplicity - sleek, serene, and unmistakably modern.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products