Bois 24x48 Taupe Wood Ceramic Large Format Fluted Wall Tile (15.5 sq ft/case), 2PK

  • Mfr # ZENBARBLK2448

  • Zoro # G021722308


product price: $186.99
/pk 2, $93.50/ea
Sold in multiples of 5 for $934.95
Free Shipping & Returns

Key Features

Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Finish
Matte
Material
Ceramic
Thickness
7.87 mm
Coverage Area
15.5 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZENBARBLK2448
Zoro #
G021722308
UPC #
198219534567
Country of Origin
Spain

Dimensions

Thickness
7.87 mm
Width
24 in
Length
48 in

Details

Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Finish
Matte
Material
Ceramic
Coverage Area
15.5 sq. ft
Shape
Fluted
Color
Black

Description

Striking and modern, this 24x48 matte porcelain tile features a bold ribbed surface with deep horizontal grooves layered over a marble-inspired black base. Taupe and charcoal striping run across the face in rhythmic precision, creating a high-contrast, architectural statement ideal for contemporary spaces. Designed exclusively for vertical applications, it's perfect for accent walls, luxury shower panels, fireplace surrounds, or upscale commercial interiors. The matte finish softens the visual weight, offering a balance between texture and refinement. With rectified edges and an oversized format, this tile delivers clean lines, bold personality, and the kind of visual rhythm that elevates any interior into a statement space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.