Bois 24x48 Warm White Taupe Ceramic Large Format Fluted Wall Tile (15.5 sq ft/case), 2PK

  • Mfr # ZENBARWHT2448

  • Zoro # G921722248


product price: $186.99
/pk 2, $93.50/ea
Sold in multiples of 5 for $934.95
Free Shipping & Returns

Key Features

Shape
Fluted
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Color
White
Thickness
7.87 mm
Coverage Area
15.5 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZENBARWHT2448
Zoro #
G921722248
UPC #
198219534581
Country of Origin
Spain

Dimensions

Thickness
7.87 mm
Length
48 in
Width
24 in

Details

Shape
Fluted
Tile Use
Bathroom and shower walls, kitchen backsplash, garage and more
Color
White
Coverage Area
15.5 sq. ft
Finish
Matte
Material
Ceramic

Description

Light, layered, and architecturally fresh - this 24x48 matte porcelain tile features a ribbed groove surface in a soft mix of warm white and taupe. The horizontal lines bring visual movement and structure, casting soft shadows that shift throughout the day. Inspired by contemporary stone and fluted wall design, this tile creates a serene focal point for vertical surfaces like bathroom walls, showers, powder rooms, fireplaces, or boutique-style commercial interiors. The matte finish keeps the look clean and diffused, while rectified edges and a large format offer a seamless, high-end result. Calm, crafted, and quietly modern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products