Bois 7.87 in. x 47.25 in. Matte Gray Porcelain Rectangular Wall/Floor Tile (15.49 sq ft/cs) 6PK
- Mfr # ZEN88GRE848A
- Zoro # G211637450
Key Features
Specifications
Details
- MFR #
- ZEN88GRE848A
- Zoro #
- G211637450
- UPC #
- 840175541782
- Country of Origin
- China
- Material
- Porcelain
- Color
- Gray
- Tile Use
- Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, and Patio
- Shape
- Rectangular
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 15.49 sq. ft.
Dimensions
- Length
- 47.25 in
- Width
- 7.87 in
- Thickness
- 10.8 mm
- Size
- 7.87 in x 47.25 in
Description
Welcome a wood aesthetic into your home with a durable porcelain surface! A great alternative to hardwood flooring in a 8x48 format that looks stylish, this porcelain tile is built to last. With its cool gray color, water-resistant body, and durable finish, this wood-look plank tile combines style and function. Accentuate your home or business with a timeless yet on-trend gray tile plank. This porcelain will add sophistication to any space; whether that’s an indoor or outdoor project. Update your bathroom walls, kitchen floors, living room or even shower with the beauty of hardwood without any of its drawbacks! . Wood-inspired tiles can give your home a new life. Rest assured that these tiles don’t wear or scratch as natural wood -that’s why it’s the number one choice for customers looking for beauty and function combined. If you are looking for a trendy yet timeless look to add to your floor or walls, look no further than gray wood-look porcelain tiles!
- Dimension: Tile: 7.87 x 47.25", Thickness: 10.8 mm, Sq ft per sheet: 2.58, Sheets per box: 6, Sq ft per box: 15.49
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.