
Bois 7.87inx47.25in Matte Brown Porcelain Rectangular Wall and Floor Tile 12.91 sqft/case, 5PK
Mfr # ZEN88OAK848A
Zoro # G511637457
product price: $209.99
/pk 5, $42.00/eaSold in multiples of 4 for $839.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
7.87 in
Thickness
0.42 in
Size
7.87 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZEN88OAK848A
Zoro #
G511637457
UPC #
840175541812
Country of Origin
China
Dimensions
Length
47.25 in
Width
7.87 in
Thickness
0.42 in
Size
7.87 in x 47.25 in
Details
Material
Porcelain
Color
Oak
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
12.91
Description
Its durability and low-maintenance makes this porcelain choice a great alternative to hardwood floors. Whether it's used as a flooring or wall covering, our 8x48 porcelain tile adds stunning style with easy to clean appeal. This is your perfect material choice for busy homes as well as high-traffic businesses such as an office, retail space or restaurant. A great combination of modern style and natural look - oak-inspired wood finish makes this tile a go-to choice for indoor walls, shower walls, steam rooms, and living room floors. The textured design allows an organic warmth that can't be achieved with any other tile. Do you want to go for a contemporary kitchen look, or modern rustic bathroom space? This tile can do it all. Revamp your rooms and add instant character with wood grains, without worrying about the drawbacks of hardwood..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.