
Bone White 11.2 in x 12 in Shell Polished Floor and Wall Mosaic Tile 18.67 sqft/case, 20PK
Mfr # APLSMA88011A
Zoro # G911320263
product price:Â $874.99
/pk 20, $43.75/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.2 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSMA88011A
Zoro #
G911320263
UPC #
840175529018
Country of Origin
China
Dimensions
Length
12 in
Width
11.2 in
Thickness
0.08 in
Details
Material
Shell, Mother of Pearl
Shape
Oval
Color
Bone White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
18.67 sq. ft
Description
Combining swoon-worthy mother-of-pearl with traditional oval shape, this mosaic tile is fresh, fun and fabulous. Crafted from genuine white seashells, its the perfect choice to bring a glam look to any surface or space. Timeless enough to fit a variety of design styles from classic to contemporary, the oval pattern brings a simple chicness to design allowing the subtle luster to stand out. Creating a beautifully reflective surface on interior wall and floor surfaces, shell tile comes with the added benefit of increasing the natural light in the room and making it feel airy and larger than it actually is. Searching for a delicate and bright look in your kitchen? Mother of pearl oval mosaic tiles will fulfill your desires with a translucent backsplash in the kitchen. Its pearly white shade matches any color scheme and creates a light delicate look to lighten dim areas. Let this stunning mother-of-pearl tile define your bathroom space with an iridescent accent wall, or shower or tub surround. Wherever you choose to install, this mosaic tile will bring your home the beauty of nature in a way thats just heavenly!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.