Zoro Homepage

Bone White 11.4 in x 39.4 in Ceramic Matte Floor and Wall Tile 6.24 sqft/case, 2PK

  • Mfr # AURIWHIDECIC

  • Zoro # G411320374


product price: $231.99
/pk 2, $116.00/ea
Sold in multiples of 5 for $1,159.95
Free Shipping & Returns

Key Features

Length
39.4 in
Width
11.4 in
Thickness
0.31 in
Color
Bone White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AURIWHIDECIC
Zoro #
G411320374
UPC #
840175529575
Country of Origin
Spain

Dimensions

Length
39.4 in
Width
11.4 in
Thickness
0.31 in
Height
2 in

Details

Color
Bone White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Ceramic
Shape
Field Tile
Finish
Matte
Application
Indoor
Coverage Area
6.24 sq. ft

Description

As this ceramic tile proves, neutral decor doesn’t have to feel boring or uninteresting. This tile gives you a chance to get creative with a textured surface that feels like abstract art.
Ranging from rough to wavy to distressed patterns, its innovative texture adds movement and dimension to any space. The matte finish softens the look while enhancing the tactile appeal of the design.
Use it to elevate accent walls, shower surrounds, backsplashes, or even low-traffic residential floors. The uneven surface adds character and slip-resistant functionality, making it a great fit for wet areas too.
Whether you're styling a modern kitchen, cozy bathroom, or a commercial feature wall, this ceramic tile delivers visual impact with the practical benefits of a non-porous, easy-to-clean surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.