
Bronze 11.7 in x 11.7 in Metal Matte Floor and Wall Mosaic Tile 4.75 sqft/case, 5PK
Mfr # APLMM8801A
Zoro # G211320024
product price:Â $252.99
/pk 5, $50.60/ea
Free Shipping & Returns
Key Features
Length
11.7 in
Width
11.7 in
Thickness
0.31 in
Material
Metal
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMM8801A
Zoro #
G211320024
UPC #
840175528097
Country of Origin
China
Dimensions
Length
11.7 in
Width
11.7 in
Thickness
0.31 in
Details
Material
Metal
Color
Bronze
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Shape
Square
Finish
Matte
Coverage Area
4.75 sq. ft
Description
Our metal mosaic tile offers rich copper shades for a breathtaking aesthetic in interior design. Its beautiful reflective surface catches the light in any direction, creating a unique effect on the walls to achieve a warm yet vibrant impact. The shimmering earthy tones help achieve a one-of-a-kind metallic character that isn't easy to replicate. Whether youre looking for a show-stopping style statement or just a touch of metallic shine to make your home look special, this metal tile adds brilliant panache to any interior decor. You can embrace the industrial feel of copper into your home using this mosaic tile for a backsplash, accent wall or fireplace facing that blends well with modern, contemporary and industrial style looks. Its warm, slightly rosy hue can pair beautifully with other colors and give neutral decors a contemporary update. This copper tile always doesn't need to be the focal point to add interest to space. Perfect to serve as an accent border in the shower, tile band across the kitchen backsplash or beautiful detail on low-traffic floors, our metal tile brings as a luxe touch even in smaller doses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.