
Bronze 11.7 in x 11.7 in Metal Matte Wall Mosaic Tile 4.75 sqft/case, 5PK
Mfr # APLMM8802A
Zoro # G211320093
product price:Â $269.99
/pk 5, $54.00/ea
Free Shipping & Returns
Key Features
Length
11.7 in
Width
11.7 in
Thickness
0.31 in
Material
Metal
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMM8802A
Zoro #
G211320093
UPC #
840175528103
Country of Origin
China
Dimensions
Length
11.7 in
Width
11.7 in
Thickness
0.31 in
Details
Material
Metal
Color
Bronze
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Shape
Square
Finish
Matte
Coverage Area
4.75 sq. ft
Description
If you like the look of metallic tiles but prefer warmer textures, this copper tile may be perfect for you! Modern, rustic and charming, this metal mosaic tile boasts a variety of rich copper tones in a traditional square pattern. Its copper finish brings a much needed touch of light, color, and organic feel. This metal mosaic will create a sleek modern space that is also inviting and warming. It brings a contemporary twist to any shower, tub or vanity surround and makes the space less sterile and more homey. Whether youre looking for a modern backsplash behind the floating vanity, or a touch of glam around the fireplace, this metal tile will take any room from boring to edgy in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.