
Brown 11.4 in x 12 in Shell Polished Floor and Wall Mosaic Tile 19 sqft/case, 20PK
Mfr # APLJWS8806A
Zoro # G711320326
product price:Â $2,277.99
/pk 20, $113.90/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.4 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Brick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLJWS8806A
Zoro #
G711320326
UPC #
840175527656
Country of Origin
China
Dimensions
Length
12 in
Width
11.4 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Brick
Color
Brown
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19 sq. ft
Description
This tile combines the organic beauty of mother-of-pearl with a mesmerizing abstract pattern in the most delightful way! Delicate genuine shell pieces are arranged in a way that mosaic tile creates the illusion of movement. Its multicolor palette takes on a dreamy appeal with the reflective light, lending the shell tile its opalescent look. Whether you want to decorate an entire accent wall or add a small visual accent using mother-of-pearl, this mosaic tile will be a brilliant gem of any indoor project. Allow your shower to be inspired by seascape with mother-of-pearl tiles, any you will create a summery vibe in the bathroom all year-round. This sparkling shell tile is perfect to bring a dazzling move and glow to your vanity area and enhance even the darkest powder rooms. Its swirling pattern makes for a gracefully abstract look that grabs attention to a backsplash, fireplace surround or feature wall. With its unique pattern and opalescent palette, this charming shell tile is sure to be the winner for a chic indoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.